Description
Light Duty Mechanical Ground Rod Clamp, Copper #2 AWG - #10 AWG, 3/4" Rod Size
Specifications
| Brand Name | Burndy | Sub Brand | MECHANICAL CONNECTOR |
| Type | GRL, Light Duty | Material | Copper Alloy |
| Standards | UL467 | Application | For Direct Burial |
| UPC | 781810051832 |
Packages
| 1 - UNIT - 1 |