Abbotsford
TAB53055FL

ABB ELECTRIFICATION CANADA INC 53055FL Blackburn® Ground Clamp 1/0-2/0 AWG

Price $97.3592 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:53055FL

Description

Flat-surface ground clamp. Captive Keeper bar design extends cable range and helps hold cable prior to crimping, facilitating installation. Saddles marked with conductor size and die code. Conductor can be assembled to saddle with standard dies and hydraulic tools. Made from high-conductivity cast copper.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Clamp Type Flat Surface
Conductor Size 1/0-2/0 AWG Material Copper
Dimensions 9/32 in Standards UL E3060 Listed, CSA Certified
UPC 786210816050

Packages

10 - UNIT - (10)