ABB ELECTRIFICATION CANADA INC UG8114 Microlectric® U Cable Straight Guard 8 in L Silver/Hot-Dipped Galvanized
Description
U cable guard and strap. Hot dip galvanized 14 gauge steel.
Specifications
| Brand Name | ABB | Sub Brand | Microlectric® |
| Item Name | U Cable Straight Guard | Length | 8 in |
| Material | Steel | Dimensions | 1-1/4 in W |
| Type | Guard | Color/Finish | Silver/Hot-Dipped Galvanized |
| Application | Used in all Provinces | UPC | 624871039503 |
Packages
| 1 - UNIT - 1 |