Abbotsford
MICAN428

ABB ELECTRIFICATION CANADA INC AN428 Microlectric®

Price $42.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AN428

Description

Clevis. Constructed of 1/4 in. x 2 in. flat mild steel, has 5/8 in. diameter pin and c/w No. IB135 insulator, 11/16 in. round mounting hole. All ferrous parts are hod dip galvanized. Add suffix in.NI in. if insulator is not required.

Specifications

Brand Name ABB Sub Brand Microlectric®
Type Clevis Material Steel
UPC 624871007533

Packages

1 - UNIT - 1