Abbotsford
GESSTLDBX12126

HOFFMAN 12 inch x 12 inch x 6 inch Screw-Cover Type 1 Pull Box with Knockouts - Steel, ANSI 61 Gray

Price $29.74 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ASE12X12X6
Documents Documents

Description

Screw-cover type 1 pull box with knockouts, Painted, 4 number of cover screws, Flat removable covers fastened with plated steel screws, Provision for grounding, 16, 14 or 12 gauge steel or plated steel, ANSI 61 grey polyester powder paint finish inside and out, Enclosure used in commercial and general industrial applications.


Unique keyhole screw slots in the cover

Available with or without knockouts

Various sizes of easy-to-remove concentric knockouts on all four sides of standard boxes with knockouts

Optional flush-mounted door frame available

Optional flush covers

Flat, removable covers fastened with plated steel screws

Provision for grounding

Mounting holes on back of box

Enclosures are finished with paint over plated surfaces

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Pull Box Type Four Lock, Single Door
Width 305 mm Depth 152 mm
Height 305 mm Cover Type Screw
Gauge 16, 14 or 12 NEMA Rating NEMA/EEMAC Type 1, IP30
Material Steel Finish Powder Coated
Color Gray Standards cUL Listed, UL 50, 50E, UL File Number E27525, CSA C22.2 No 40, IEC 60529
Application Use in Commercial and General Industrial Applications that Require a Junction or Pull Box UPC 783510432201

Packages

1 - UNIT - 1 5 - UNIT - 5 63 - SKID - 63