Abbotsford
ROBF14215

RACK-A-TIERS MFG.INC. F14215 1/4-20 x 1-1/2 Hex Bolt -Grade 2

Price $26.20 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS MFG.INC.
Manufacturer #:F14215

Description

HEX BOLTS

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Hex Bolt Type Home Improvement & Commercial Supplies - Screws
Thread Size 1/4-20 Thread Length 1.5 in
Overall Length 1.0 in Material Steel
Grade Grade 2 UPC 625912631175

Packages

1 - UNIT - 1