Abbotsford
ROBF121315

RACK-A-TIERS MFG.INC. F121315 BOLT HEX 1/2- 13 x 1-1/2GR2

Price $51.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS MFG.INC.
Manufacturer #:F121315

Description

1/2 - 13 x 1-1/2 Hex Bolt in 50 quantity.

Specifications

Brand Name Rack-A-Tiers Item Name Hex Bolt
Thread Size 1/2-13 Overall Length 1-1/2 in
Grade Grade 2 System of Measurement Imperial
Head Style Hex Packaging Quantity 50/Pack

Packages

1 - UNIT - 1