Abbotsford
ROBF381625

RACK-A-TIERS MFG.INC. F381625 BOLT HEX 3/8- 16 x 2-1/2GR2

Price $46.60 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS MFG.INC.
Manufacturer #:F381625

Description

3/8 - 16 x 2-1/2 inch Hex Bolt in 50 quantity.

Specifications

Brand Name Rack-A-Tiers Item Name Hex Bolt
Thread Size 3/8-16 Overall Length 2-1/2 in
Grade Grade 2 System of Measurement Imperial
Head Style Hex Packaging Quantity 50/Pack

Packages

1 - UNIT - 1