Abbotsford
ROBF43719SS

RACK-A-TIERS MFG.INC. F43719SS SCREW TAP SQ8 x 1-1/4inPAN HD

Price $23.60 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS MFG.INC.
Manufacturer #:F43719SS

Description

Specifications

Brand Name Rack-A-Tiers Item Name Screw
Thread Size #8 Overall Length 1-1/4 in
Drive Type Robertson Material Steel
Finish Metal System of Measurement Imperial
Head Style Pan Packaging Quantity 100/Pack

Packages

1 - UNIT - 1 5 - UNIT - 5