Abbotsford
robf72102

RACK-A-TIERS F72102 CONCRETE SCREW

Price $16.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:F72102

Description

1/4x1-3/4 Hex Wash Slot Concrete Screw. Drillcrete Steel B/FLURC.

Specifications

Brand Name Rack-A-Tiers Item Name Concrete Screw
Thread Diameter 3/16 in Length 1-3/4 in
Drive Type Slotted Head Type Hex
Material Steel System of Measurement Imperial
Package Quantity 50/Jar UPC 625912721227

Packages

1 - UNIT - 1