Abbotsford
ROBF48425

RACK-A-TIERS F48425 #10 x 1 inch Robertson Square Pan Head Screws (100 Pieces/Pack)

Price $7.50 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F48425

Description

Pan Head Sheet Metal Screw

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Sheet Metal Screw Type Type A
System of Measurement SAE Thread Diameter #10
Thread Pitch Screw Length 1 in
Drive Type Robertson Head Type Pan
Material Steel Finish Metal
Packaging Quantity 100/Pack UPC 059994484259

Packages

1 - UNIT - 1 5 - UNIT - 5