Abbotsford
STLSCAS12103W

STELPRO DESIGN INC SCAS12103W SLOPED ARCH.CABINET WHITE 1000W 347V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:SCAS12103W

Description

The SCAS draft barrier is an excellent choice for complimentary, perimeter heating. Those modern office buildings will appreciate what the SCAS has to offer: a compact, sloped top design capable of efficiently heating perimeter, glassed surfaces. The SCAS offers a wide array of installation possibilities and is adaptable to all arrangements in office spaces. Thanks to its sloped top, it is less likely to be sat on, stepped on or used as a shelf.

Specifications

Brand Name STELPRO Voltage Rating 347 V
Phase 1 Wattage 1,000 Watt
Housing Material Steel Application Commercial; Industrial
UPC 626296042540

Packages

1 - UNIT - 1