Abbotsford
NDRTLD24V288W

DISTRI LITE TLD24V-288W POWER SUPPLY 24V 288W3 X 96W TRIAC DIM

Price $361.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:TLD24V-288W

Description

24V Driver for Pinnacle Series. Output constant voltage. UL, cUL listed, Class 2, Class P, Type HL. Universal AC input: 100-277VAC. Power factor: up to 0.99. High e¬ciency: up to 91%. Dimming range: 0-100%. Load: 10-100%. Protection: short circuit / over loading / over temperature. PWM output, does not change the color index. Full protection aluminum housing, for dry, damp and wet location. Flicker-free. Compatible with Forward phase, Reverse phase, Triac, MLV, ELV dimmers. Recommended and tested driver for Pinnacle Series LED tape light.

Packages

1 - UNIT - 1