Abbotsford
AIMCPRNP2SM

AIMLITE CORP CPRNP-2SM 120V-347V Commercial Plastic Combo Running Man Sign, White

Inventory
Unavailable for order at Abbotsford
Manufacturer:AIMLITE
Manufacturer #:CPRNP-2SM

Description

Plastic Standalone Running Man Combo Sign is designed using durable and lightweight high impact thermoplastic. Combo sign with a canopy quick snap for a decorative look or a flush mount for rigid installation.

Specifications

Brand Name Aimlite Item Name Pictogram Combination Unit
Type Self-Powered Housing Color White
Voltage Rating 120/347 VAC Lamp Wattage 2 W
Emergency Illumination Time 120 min Dimensions 13-1/4 in W x 12-1/4 in H
Lamp Type LED Legend Running Man
Letter Color Green Face Type Universal
Battery Type Sealed Lead Acid Number of Heads 2
Mounting Universal Housing Material Thermoplastic
Temperature Rating 10 - 35 °C Standards CSA C22.2 141-15, CSA C860-11 Certified

Packages

1 - UNIT - 1 2 - UNIT - 2 10 - UNIT - 10 90 - SKID - 90