Abbotsford
NDRTL400120V4K30FT

DISTRI LITE TL400-120V-4K30FT RIBBON 4.5WPF 30ft 120V4K IP65 WET LOCATION

Price $350.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:TL400-120V-4K30FT

Description

NDR Lighting Pinnacle 400 Series LED Tape Light offers industry specification grade technology and is rated for 120V input, thus eliminating the need for a separate driver. It has been designed with a PVC extrusion coating giving it an IP65 rating for wet location applications. It has also been engineered with a constant current and over voltage protection for added light consistency and safety. Available in 3K or 4K color temperature.With a direct wire connection and a maximum run of 30 or 100 feet, this product allows for varied installation application options indoors or out-doors in wet or humid areas.Ideal applications: hospitality or residential coves, display cases, gazebos, patios, soffits, or any areas which may be exposed to direct contact with water.

Packages

1 - UNIT - 1