Description
The Razor family continues to grow and this time it’s better than ever. The new SMART RGB+CCT Razors offer a recessed LED downlight with the highest quality and light performance featuring all the RGB colors AND white color selectable ranging from 2700K through 6500K, you can achieve over 16 million+ different colors. Offered in a 4” or 6” sizes with a flat or regressed trim style, high CRI 90+ rating, wet location rating and its full range dimmability, they are sure to fit any of your installation needs.
Specifications
| Brand Name | NDR Electric | Item Name | Downlight |
| Type | Airtight, Dimmable, Slim | Voltage Rating | 120 V |
| Fixture Wattage | 16 W | Lamp Type | LED |
| Ceiling Opening | 6.37 in | Housing Material | Die-Cast Aluminum |
| Application | For Indoor, Outdoor Residential, Hospitality, Commercial and Multifamily Applications | Series | Razor |
| Beam Angle | 107° | Recessed Trim Type | 6 in |
| Average Life | 50000 hr | Color Temperature | 2700/3000/3500/4000/5000 K |
| Color Rendering Index (CRI) | 90 | Lens Type | Polycarbonate |
| Lumens | 1150 lm | Cord Type | (8) 12 AWG (Insulated), (10) 14 AWG (Insulated) |
| Mounting Type | Recessed | Housing Finish | White |
| Dimensions | 7.17 in dia x 1.33 in H | Standards | cETLus Listed, Energy Star Certified, UL 1598 and CSA C22.2 No. 250.0-08 |
Packages
| 1 - UNIT - 1 | 12 - UNIT - 12 |