Abbotsford
MIL2016R

MILWAUKEE 2016R FLASHLIGHT FLAT W/GREENLASER RECHARGEABLE

Price $118.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2016R

Description

The MILWAUKEE® Rechargeable Flat Flashlight w/ Green Laser delivers HIGH OUTPUT INSPECTIONS. FAST MEASUREMENTS. FLAT, POCKETABLE DESIGN on the jobsite. Delivering 1,300 lumens of TRUEVIEW™ HIGH-DEFINITION OUTPUT™ and an integrated laser pointer, for faster inspections and accurate communication. The built-in imperial and metric ruler provides quick measurements. Manage four light output modes for optimal light and runtime for any task, and optimize runtime up to 12 hours. Stay ready from job to job with an on-board battery indicator and a removable metal clip for secure pocket or shirt storage. The MILWAUKEE® Rechargeable Flat Flashlight w/ Green Laser is USB-C rechargeable and built to withstand tough jobsite conditions with an IP67 Water and Dustproof Rating and a 6 ft impact rating. Backed by a 2-year warranty.

Packages

1 - UNIT - 1