Abbotsford
MIL2014R

MILWAUKEE 2014R CLIP LIGHT RECHARGEABLE

Price $95.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2014R

Description

The MILWAUKEE® Rechargeable Clip Light delivers ON-PERSON & ON-SURFACE LIGHTING with a versatile clip and magnetic base for secure mounting for any task. The clip features a ½-inch opening, making it easy to attach to ball caps, shirts, or surfaces. Designed for tight spaces, this light offers 165° of light head mobility to improve visibility. Manage four light output modes for up to 300 lumens of TRUEVIEW™ High-Definition Output and two independent light panels, you can adjust the direction of your light and optimize runtime up to 5 hours. The MILWAUKEE® Rechargeable Clip Light is USB-C rechargeable and built to withstand tough jobsite conditions with an IP54 Water and Dustproof Rating and a 6 ft impact rating. Backed by a 2-year warranty.

Packages

1 - UNIT - 1