Description
Porcelain Halogen Round Socket; 18" Leads; G4-GX5.3-GY6.35 Base; SF-1 200C Leads; 3/8" Height; 11/16" Diameter; 750W; 250V
Specifications
| Type | Components | Wattage | 750 W |
| Material | Porcelain |
Packages
| 50 - UNIT - (50) |
Porcelain Halogen Round Socket; 18" Leads; G4-GX5.3-GY6.35 Base; SF-1 200C Leads; 3/8" Height; 11/16" Diameter; 750W; 250V
| Type | Components | Wattage | 750 W |
| Material | Porcelain |
| 50 - UNIT - (50) |