Abbotsford
SAT9A19L9CCT5E26PWHF4PK

SATCO PRODUCTS OF CANADA S11775R1 9A19L/9CCT5/E26/PWHF/4PK

Price $13.74 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SATCO PRODUCTS OF CANADA
Manufacturer #:S11775R1

Description

Elevate your everyday lighting with SATCO NUVO's S11775R1 9W LED A19 bulb-designed for flexibility, clarity, and dependable performance. Sold in a convenient, money-saving 4-pack, this bulb offers 5 CCT selectable options from a cozy 2700K to a vibrant 5000K, allowing you to tailor the ambiance to suit any environment. A high 90 CRI ensures rich, accurate color, while the damp location and enclosed fixture ratings make it ideal for a variety of places, including residential, commercial, and retail use.

Specifications

Brand Name Satco Type Type A
Bulb Shape A19 Bulb Base E26
Power (Wattage) 9W Lumens 800 Lumens
Color Temperature 2700K/3000K/3500K/4000K/5000K Average Life 15000 hours
Light Color White Color Rendering Index (CRI) 90
Beam Angle 220 Voltage Rating 120V
Amperage Rating 0.7 Amp Frequency Rating 60Hz
Material Plastic Bulb Color/Finish White
Dimmable No Temperature Rating -20C (-4F) to +45C (+113F)
Diameter 2.36 Maximum Overall Length 4.13
Environmental Conditions Damp UPC 045923450525

Packages

1 - UNIT - 1