Abbotsford
SAT55B11LED927CL120VE12

SATCO PRODUCTS OF CANADA S21273 5.5B11/LED/927/CL/120V/E12

Price $8.14 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO PRODUCTS OF CANADA
Manufacturer #:S21273

Description

Satco's S21273 5.5-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Specifications

Brand Name Satco Products Sub Brand Satco
Type Candle Designation 5.5B11/LED/927/CL/120V/E12
Lumens 500 lm Color Temperature Warm White
Average Life 15000 hr Color Rendering Index (CRI) 90
Beam Angle 300° Voltage Rating 120 V
Material Glass,Nickel Plated Aluminum Standards cETLus
UPC 045923205880

Packages

1 - UNIT - 1