Description
Satco's S21274 5.5-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of soft white light.
Specifications
| Brand Name | Satco Products | Sub Brand | Satco |
| Type | Candle | Designation | 5.5B11/LED/930/CL/120V/E12 |
| Lumens | 500 lm | Color Temperature | Soft White |
| Average Life | 15000 hr | Color Rendering Index (CRI) | 90 |
| Beam Angle | 300° | Voltage Rating | 120 V |
| Material | Glass,Nickel Plated Aluminum | Standards | cETLus |
| UPC | 045923205897 |
Packages
| 24 - UNIT- (24) |