Abbotsford
SATS49976R1

SATCO LIGHTING S49976R1 14/T8/LED/48-835/DR

Price $7.78 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S49976R1
Documents Documents

Description

SATCO NUVO's S49976R1 Type A LED T8 Lamps are a direct replacement for traditional fluorescent tubes for use in a variety of applications. Dimming capable with compatible ballasts, these lamps allow for a customized lighting experience. High-performing, these lamps are damp location rated for reliable use in humid areas.

Specifications

Type Linear Lumens 2200 lm
Color Temperature Neutral White Material Glass,Steel
UPC 045923403187

Packages

1 - UNIT - 1