Abbotsford
SATS49978R1

SATCO LIGHTING S49978R1 14/T8/LED/48-850/DR

Price $7.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S49978R1
Documents Documents

Description

SATCO NUVO's S49978R1 Type A LED T8 Lamps are a direct replacement for traditional fluorescent tubes for use in a variety of applications. Dimming capable with compatible ballasts, these lamps allow for a customized lighting experience. High-performing, these lamps are damp location rated for reliable use in humid areas.


SATCO NUVO's S49978R1 Type A LED T8 Lamps are a direct replacement for traditional fluorescent tubes for use in a variety of applications. Dimming capable with compatible ballasts, these lamps allow for a customized lighting experience. High-performing, t

5000K CCT

Type A - Direct Replacement

Integrated Thermal Protection

Damp Location Rated

Dimmable with Select Ballasts

Rated for Use in Enclosed Fixtures

NSF Rated

Glass Tube

Specifications

Type Linear Lumens 2200 lm
Color Temperature Natural Light Material Glass,Steel
UPC 045923403200

Packages

1 - UNIT - 1