Abbotsford
SAT55MR16LED40830GU102PK

SATCO PRODUCTS OF CANADA S21743 5.5MR16/LED/40'/830/GU10/2PK

Price $14.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO PRODUCTS OF CANADA
Manufacturer #:S21743

Description

SATCO NUVO's LED Mini-Reflectors are a direct replacement for outdated Halogen lamps. SKU S21743 is a 5.5-watt, 3000K, MR16 lamp with a GU10 base that will easily fit into existing fixtures to upgrade down lighting, accent lighting and pendant lighting. This long-lasting lamp delivers roughly 25,000 hours of exceptional illumination.

Specifications

Type MR Lumens 500 lm
Color Temperature Soft White Material Plastic
UPC 045923217432

Packages

1 - UNIT - 1