Abbotsford
SAT100WLEDCCT277480VEX39

SATCO LIGHTING S23168 100W/LED/CCT/277-480V/EX39

Price $234.97 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S23168
Documents Documents

Description

SATCO NUVO's S23168 100 watt LED lamp is the lamp of choice for large scale applications. Illuminate gymnasiums, warehouses or any other venues with high ceilings requiring light output. This CCT selectable map delivers 50,000 hours of clean, energy saving light.

Specifications

Brand Name Satco Products Sub Brand Satco
Type Corncob Designation 100W/LED/CCT/277-480V/EX39
Lumens 13000 lm Color Temperature Cool White,Warm White
Average Life 50000 hr Beam Angle 300 DEG
Material Aluminum,Polycarbonate Standards cULus - Classified; cRUus - Recognized Component
UPC 045923231681

Packages

4 - UNIT - (4)