Abbotsford
SAT36WLEDCCT277480VE26

SATCO PRODUCTS OF CANADA S23162 36W/LED/CCT/277-480V/E26

Price $100.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO PRODUCTS OF CANADA
Manufacturer #:S23162
Documents Documents

Description

Satco's S23162 36 watt corncob lamp is the lamp of choice for large scale applications. Illuminate gymnasiums, warehouses, or any other venue with high ceilings requiring superior light output. This CCT selectable lamp delivers 50,000 hours of clean, energy saving light.

Specifications

Brand Name Satco Products Sub Brand Satco
Type Corncob Designation 36W/LED/CCT/277-480V/E26
Lumens 4680 lm Color Temperature Cool White,Warm White
Average Life 50000 hr Beam Angle 300 DEG
Material Aluminum,Polycarbonate Standards cUL - Classified; cRUus - Recognized Component
UPC 045923231629

Packages

12 - UNIT - (12)