Abbotsford
SAT45WLEDCCT277480VE26

SATCO LIGHTING S23163 45W/LED/CCT/277-480V/E26

Price $117.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S23163
Documents Documents

Description

Satco's S23163 45 watt corncob lamp is the lamp of choice for large scale applications. Illuminate gymnasiums, warehouses, or any other venue with high ceilings requiring superior light output. This CCT selectable lamp delivers 50,000 hours of clean, energy saving light.

Specifications

Brand Name Satco Products Sub Brand Satco
Type Corncob Designation 45W/LED/CCT/277-480V/E26
Lumens 5850 lm Color Temperature Cool White,Warm White
Average Life 50000 hr Beam Angle 300 DEG
Material Aluminum,Polycarbonate Standards cUL - Classified; cRUus - Recognized Component
UPC 045923231636

Packages

12 - UNIT - (12)