Abbotsford
SAT80WLEDCCT277480VEX39

SATCO PRODUCTS OF CANADA S23167 80W/LED/CCT/277-480V/EX39

Price $210.67 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO PRODUCTS OF CANADA
Manufacturer #:S23167
Documents Documents

Description

SATCO NUVO's S23167 80 watt LED lamp is the lamp of choice for large scale applications. Illuminate gymnasiums, warehouses, or any other venues with high ceilings requiring light output. This CCT selectable lamp delivers 50,000 hours of clean, energy saving light.

Specifications

Brand Name Satco Products Sub Brand Satco
Type Corncob Designation 80W/LED/CCT/277-480V/EX39
Lumens 10400 lm Color Temperature Cool White,Warm White
Average Life 50000 hr Beam Angle 300 DEG
Material Aluminum,Polycarbonate Standards cULus - Classified; cRUus - Recognized Component
UPC 045923231674

Packages

4 - UNIT - (4)