Description
Used with a locknut to terminate rigid metal conduit or IMC conduit to a box or enclosure. Threaded (NPS) for rigid conduit and IMC. Temperature rating 150 °C. Low surface friction permits pulling of wires with virtually no abrasion on the cable insulation. Set screw provided with each fitting locks bushing in any desired position. For use with copper or aluminum grounding conductors.
Specifications
| Brand Name | Appleton | Sub Brand | NEER™ |
| Item Name | Grounding Bushing | Connection Size | 1 in |
| Material | Zinc | Type | Insulated |
| Dimensions | 4.87 in dia x 0.83 in T, 4 in Trade Size | Specifications | Wire Range 14-1/0 AWG, Set Screw Mounting |
| Temperature Rating | 150 °C | Standards | CSA Certified, UL Listed |
| Application | For Locknut to Terminate Rigid and IMC Conduit to an Enclosure, Provides a Smooth Pulling Surface | UPC | 687855350100 |
Packages
| 5 - UNIT - (5) |