Abbotsford
HOFCCJ06

HOFFMAN CCJ06 BAYING KIT INTERNAL SPD (6)

Price $84.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CCJ06
Documents Documents

Description

Separation Plate Brackets, CCJ are one-size-fits-all mounting solution for separation plates and IEC enclosures. This Separation Plate Brackets, CCJ, CCJ06 item measures 2.99x1.50x2.01 inches with a material of Mild Steel.


Description: Mounted to the enclosure's frame. Can be used on both vertical and the horizontal profiles.

Material: 3 mm zinc plated steel.

Pack quantity: 6 brackets with mounting accessories.

Specifications

Brand Name nVent Hoffman Size 2.99 x 1.5 x 2.01 inch
Material Steel Type IEC Enclosure Accessories
Application Factory Automation and Process Control; Controls and Drives UPC 783510537920

Packages

1 - UNIT - 1