Description
This cable management hook allows the owner to free the space around the unit and hang the 18-foot cable in an alternate location. It also includes a wall-mountable plug holder to insert the device into in between uses. This improves aesthetics, convenience, and overall experience for the user.
Specifications
| Brand Name | Legrand | Sub Brand | Wiremold |
| Type | Mounting Hardware | Dimensions | 9.76 inch (L) x 3.19 inch (W) x 4.29 inch (H) |
| Standards | RoHS Compliant | Application | Commercial |
| UPC | 786776198348 |
Packages
| 1 - UNIT - 1 |