Description
Adapter bracket to attach Non-Networked Hardwired EV Charger (L2EVSE48AC) to either XEVPED1 or XEVPED2.
Specifications
| Brand Name | Legrand | Sub Brand | Wiremold |
| Item Name | Adapter for Pedestal Mount, Black | Type | Bracket |
| Color | Black | Dimensions | 10.25 inch (L) x 4.38 inch (W) x 6.75 inch (H) |
| Application | Commercial | UPC | 786776199031 |
Packages
| 1 - UNIT - 1 |