Abbotsford
SIEBQD6335

SIEMENS US2:BQD6335 BREAKER BQD 3P 35A 347/600VAC 10kA CSA

Price $588.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:BQD6335

Description

Siemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 480V Circuit Breakers - 3-pole, TM - BQD6, 10KAIC, 600/347VAC are Circuit Protection Molded Case Circuit Breakers. Type: BQD Features: PANELBOARD MOUNT Application: CONSTRUCTION Std: UL 489 CSA-C22.2 V. Rating: 600/347V A. Rating: 35A F. Rating: 50/60HZ Frame: 100A Trip Type: THERMAL MAGNETIC TRIP UNIT Interrupt Rating: 10KA No. Of Poles: 3P Connection: LOW TAB Material: MOLDED CASE CIRCUIT BREAKER L: 3 W: 3.

Packages

1 - UNIT - 1