Abbotsford

SIEMENS Q245 Circuit Breaker QP/MP 45 A, 2 P, Plug-In

Price $145.97 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:Q245

Description

Molded case circuit plug-in breakers for panelboard mounting with insta-wire in 3 types of tripping speed Q=10KA, QH=22KA. Available in versions 1 pole 120vac, 2 poles common trip 120/240vac, 2 poles common trip 240vac and 3 poles common trip 208Yvac.

Specifications

Brand Name Siemens Sub Brand Circuit Breakers
Item Name Circuit Breaker Type QP/MP
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 45 A Voltage Rating 120/240 VAC/VDC
Terminal Connection Plug-In Trip Range Thermal Magnetic
Frequency Rating 60 Hz Conductor Size 8-6AWG(CU)/8-4AWG(AL)
Actuator N/A Auxiliary Contacts N/A
Frame QP(125A) Trip Type Thermal Magnetic
Dimensions 3 in L x 3 in W x 2 in H Standards UL 489
Application For Electrical Distribution UPC 783643167780

Packages

1 - UNIT - 1