Abbotsford
SQDQO240GFI

GESCAN QO240GFI 40Amp 2-Pole 120/240VAC 10kA Square D Type QO Plug-On Circuit Breaker

Price $412.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERNAL BREAKER
Manufacturer #:QO240GFI

Description

QO two pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This 2 pole QO circuit breaker is rated at 40A at 120/240VAC. This unit provides 10kA breaking capacity and plug in mounting. This product includes a 6mA ground fault A with pigtail. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.

Specifications

Brand Name Square D Sub Brand QO®
Item Name GFCI/Miniature Circuit Breaker Series QO
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 40 A Voltage Rating 120/240 VAC
Terminal Connection Box Lug Mounting Type Plug-In
Phase 1 Frequency Rating 50/60 Hz
Conductor Size 14-6 AWG Copper, 12-4 AWG Aluminum NEMA Rating Type AB1
Trip Type Thermal Magnetic Temperature Rating 104 °F
Dimensions 1-1/2 in W x 2.91 in D x 3.12 in H For Use With QO Load Centers, NQOD Panelboards/Interiors and Speed-D Switchboard Distribution Panels
Standards UL Listed, CSA Certified, Federal Specification W-C-375B/GEN

Packages

1 - UNIT - 1