Abbotsford
ABBEOT32U3P31S

ABB ELECTRIFICATION CANADA INC EOT32U3P3-1S Non-Fusible, Enclosed Disconnect Safety Switch 40 A, 600 VAC, 3 P, Plastic NEMA 3R, 12

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:EOT32U3P3-1S

Description

Three-Pole, 40 amps rated at 600 VAC, UL 508, enclosed non-fusible disconnect switch in a UL/NEMA 3R/12 plastic enclosure

Specifications

Brand Name ABB Item Name Disconnect Safety Switch
Type Non-Fusible, Enclosed Voltage Rating 600 VAC
Amperage Rating 40 A Interrupt Rating 0.71 kA
Number of Poles 3 Contact Configuration 1 NO, 0 NC
Wire Size 0.75 - 10 mm² Connection Type Screw Terminal
Series/Model EOT Housing Material Plastic
Color Black Handle Mounting Type Surface
Degree of Protection IP65 NEMA Rating NEMA 3R, 12
Dimensions 3.94 in W x 3.19 in D x 6.35 in H Standards IEC 60947-1, -3/UL 508, CSA Certified
Application Industrial control panel disconnects UPC 662019444901

Packages

1 - UNIT - 1