Abbotsford
SIE3KD30302ME100

SIEMENS CANADA LTD 3KD30302ME100 SWITCH-DISCONNECTOR 690V 100A 3P FS1

Price $507.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3KD30302ME100

Description

Switch disconnector 100 A, size 1, 3-pole, front operating mechanism on left,...

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Switch Disconnector Voltage Rating 440 V
Amperage Rating 100 A Number of Poles 3
Connection Type Screw Frequency Rating 50/60 Hz
Mounting Type 35 mm DIN Rail Degree of Protection IP20
Temperature Rating -25 to 70 °C Dimensions 94 mm W x 68 mm D x 119 mm H
Standards CCC Certified, DVE, EAC, CE Certified, Lloyd's Register, UKCA

Packages

1 - UNIT - 1