Abbotsford
SIE3LD34480TK53

SIEMENS CANADA LTD 3LD34480TK53 Main switch 3-pole Rated

Price $453.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3LD34480TK53

Description

Load disconnector 3LD3, Iu 63 A Main switch 3-pole Rated operating capacity at AC-23 A at 400V 22.0 kW floor mounting Basic switch with door coupling Central hole mounting 22.5mm Rotary actuator red / yellow 66 x 66 mm

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Switch Disconnector Voltage Rating 690 V
Amperage Rating 63 A Number of Poles 3
Frequency Rating 50/60 Hz Mounting Type Front, Rail
Degree of Protection IP65 NEMA Rating NEMA 1, 3R, 4X, 12
Temperature Rating -25 to 55 °C Dimensions 36 mm W x 380 mm D x 60 mm H
Standards CCC Certified, CE Certified, EAC, UKCA, UL Listed UPC 195125098541

Packages

1 - UNIT - 1