Abbotsford
TAB2513144612

ABB ELECTRIFICATION CANADA INC 251-31446-12 Tap bus bar HD copper 112H die 750kcmil

Price $697.2260 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:251-31446-12

Description

Heavy duty bus bar tap with straight barrel angle certified to 600 V and recommended up to 35 kV applications. Convex shape of connector tongue exerts great contact pressure on bus bar. Electro-tin plated. Beryllium copper contact.

Specifications

Brand Name COLOR-KEYED Voltage Rating 35 kV
Type Bus Bar Tap Material Copper
UPC 786210775739

Packages

1 - UNIT - 1