Abbotsford
BURBF24N

HUBBELL BF24N BF24N

Price $589.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BF24N

Description

Flexible Cu Braid Jumper, 24" L, Amp Rating: 360(Indoor),430(Outdoor).


Most Burndy braid are UL Listed and CSA Certified

Pressed seamless copper ferrules provide added durability and prevent fraying, providing extra strength for a robust bonding connection

Braid is especially suited for applications that require flexibility or resistance to vibration

Extra fine stranding gives enhanced flexibility

Ferrules clearly marked with Burndy braid type and UL markings (where appropriate)

Available in custom lengths and hole sizes to suit your needs (contact your local sales representative for non-standard configurations)

For assistance in finding the perfect braid for your needs click here for our Braid Configurator Tool: <lt/>a href="https://www.hubbell.com/config/BRAID" target="_blank"<gt/>www.hubbell.com/config/BRAID<lt/>/a<gt/>

Specifications

Brand Name Burndy Sub Brand BRAID JUMPER
Type B, Flexible Material Copper
Amperage Rating 360/430 A Number of Mounting Holes 2 NEMA Holes/Ferrule
Color White Finish Tin Plated
Standards UL467 Application For Outdoor And Indoor Use
UPC 781810005170

Packages

1 - UNIT - 1