Abbotsford
BURGAR3906BU

HUBBELL GAR3906BU MECHANICAL CONNECTOR Mechanical Ground Connector 6 in IPS 4-4/0 AWG

Price $525.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GAR3906BU

Description

Mechanical Grounding Connector, Conductor to Water Pipe, 4-4/0 AWG, 6" Pipe, 3/8" Stud. Silicon bronze hardware.


Cable clamp swivels at 90°

One-wrench installation for simplified installation

Rated for Direct Burial in earth or concrete

UL467 Listed for the US and Canadian Markets

High conductivity copper ground connector for connecting a small/medium range copper ground conductor to water pipe, structural and reinforcing rod shapes

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Item Name Mechanical Ground Connector Type Mechanical
Conductor Size 4-4/0 AWG Rod Size 6 in IPS
Material Copper Alloy Body, Silicone Bronze Hardware Series/Model GAR-BU
Finish Unplated Dimensions 1-3/4 in L x 8.62 in W x 8-1/2 in H
Standards UL 467, RoHS Compliant Application For Connecting a Small to Medium Range Copper Ground Conductor to Water Pipe as Well as Structural and Reinforcing Rod Shapes, Direct Burial
UPC 781810001530

Packages

1 - UNIT - 1