Abbotsford
TAB34GRTB

ABB 34GR-TB Grounding Lug Grounding Devices 14-4 AWG

Price $14.0056 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:34GR-TB

Description

Revolver grounding device can be used to retrofit any existing liquidtight fitting to an externally grounded.

Specifications

Brand Name ABB Item Name Grounding Lug
Type Grounding Devices Conductor Size 14-4 AWG
Stud Size 3/4 in Material Die-Cast Zinc
Dimensions 1-5/8 in L Connector Type Screw, Straight
Standards UL Listed, CSA Certified Application For use to Retrofit any Existing Liquidtight Fitting to an Externally Grounded Version
UPC 786210693668

Packages

1 - UNIT - 1