Abbotsford
SIESNC1224L1125W

SIEMENS CANADA LTD US2:SNC1224L1125W LDCTR 125A 1PH 3W 120/240V 12/24 CCT W/ WHI DR

Price $420.12 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:US2:SNC1224L1125W

Description

SNC Loadcentre, Main Lug Only, 12 Circuits, 125A, 1PH 3W, 120/240V, Type 1, Aluminium, Door, White

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Load Center Type Neutral Ready, Low Voltage
Number of Circuits 24 Number of Spaces 12
Voltage Rating 120/240 VAC Amperage Rating 125 A
Phase 1 Mounting Type Plug-On
Enclosure Type Type 1 Series/Model SNC
Breaker Type Main Lug Wiring Configuration 3-Wire
Temperature Rating 60/75 °C Construction Aluminum Bus
Finish White Dimensions 18 in H
UPC 195125128606

Packages

1 - UNIT - 1 28 - UNIT - 28