Abbotsford
SIESNC1632L1125W

SIEMENS CANADA LTD US2:SNC1632L1125W LDCTR 125A 1PH 3W 120/240V 16/32 CCT W/ WHI DR

Price $455.40 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:US2:SNC1632L1125W

Description

SNC Loadcentre, Main Lug Only, 16 Circuits, 125A, 1PH 3W, 120/240V, Type 1, Aluminium, Door, White

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Main Lug Load Center Number of Circuits 32
Number of Spaces 16 Voltage Rating 120/240 VAC
Amperage Rating 125 A Interrupt Rating 100 kA
Phase 1 Enclosure Type NEMA 1
Series/Model SNC Breaker Type Main Lug
Wiring Configuration 3-Wire Neutral Type Plug-On
Construction Aluminum Finish White
UPC 195125128613

Packages

1 - UNIT - 1 28 - UNIT - 28