Abbotsford
SIESNC24481125

SIEMENS CANADA LTD US2:SNC2448L1125 SNC,MLO,24C,125A,120/240V,TY 1,Al,Dr,GRY

Price $463.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:US2:SNC2448L1125

Description

SNC Loadcentre, Main Lug Only, 24 Circuits, 125A, 1PH 3W, 120/240V, Type 1, Aluminium, Door, Grey

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Load Center Type Neutral Ready, Low Voltage
Number of Circuits 48 Number of Spaces 24
Voltage Rating 120/240 VAC Amperage Rating 125 A
Interrupt Rating 100 kA Phase 1
Mounting Type Plug-On Enclosure Type NEMA 1
Breaker Type Main Lug Wiring Configuration 3 Wire
Construction Aluminum Finish Gray
UPC 195125128279

Packages

1 - UNIT - 1