Abbotsford
SIESNC2448B1150

SIEMENS CANADA LTD US2:SNC2448B1150 STD PNR LC MB 24S/48C 1PH 150A N1 GRY

Price $335.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:US2:SNC2448B1150
Documents Documents

Description

SIEMENS LOW VOLTAGE PLUG-ON NEUTRAL READY STANDARD SERIES ASSEMBLED LOAD CENTER. MAIN BREAKER WITH 24 1-INCH SPACES ALLOWING MAX 48 CIRCUITS. 1-PHASE 3-WIRE SYSTEM RATED 120/240V (150A) 22KAIC. SPECIAL FEATURES: ALUMINUM BUS, GREY TRIM NEMA TYPE 1 ENCLOSURE FOR INDOOR USE.

Specifications

Brand Name Siemens Canada UPC 195125263901

Packages

1 - UNIT - 1