Abbotsford
SIESNC2448B1200

SIEMENS CANADA LTD US2:SNC2448B1200 STD PNR LC MB 24S/48C 1PH 200A N1 GRY

Price $335.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:US2:SNC2448B1200
Documents Documents

Description

SIEMENS LOW VOLTAGE PLUG-ON NEUTRAL READY STANDARD SERIES ASSEMBLED LOAD CENTER. MAIN BREAKER WITH 24 1-INCH SPACES ALLOWING MAX 48 CIRCUITS. 1-PHASE 3-WIRE SYSTEM RATED 120/240V (200A) 22KAIC. SPECIAL FEATURES: ALUMINUM BUS, GREY TRIM NEMA TYPE 1 ENCLOSURE FOR INDOOR USE.

Specifications

Brand Name Siemens Canada UPC 195125263918

Packages

1 - UNIT - 1