Abbotsford
SIESNC2448L1125W

SIEMENS CANADA LTD US2:SNC2448L1125W LDCTR 125A 1PH 3W 120/240V 24/48 CCT W/ WHI DR

Price $498.59 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:US2:SNC2448L1125W

Description

SNC Loadcentre, Main Lug Only, 24 Circuits, 125A, 1PH 3W, 120/240V, Type 1, Aluminium, Door, White

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Main Lug Load Center Number of Circuits 48
Number of Spaces 24 Voltage Rating 120/240 VAC
Amperage Rating 125 A Interrupt Rating 100 kA
Phase 1 Enclosure Type NEMA 1
Series/Model SNC Breaker Type Main Lug
Wiring Configuration 3-Wire Neutral Type Plug-On
Temperature Rating 60 - 75 °C Construction Aluminum
Finish White Dimensions 24 in H
UPC 195125128620

Packages

1 - UNIT - 1 28 - UNIT - 28