Abbotsford
SIESNC3048L1200

SIEMENS US2:SNC3048L1200 LDCTR 200A 1PH 3W120/240V 30/48 CCT W/ DR

Price $986.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:SNC3048L1200

Description

SNC Loadcentre, Main Lug Only, 30 Circuits, 200A, 1PH 3W, 120/240V, Type 1, Aluminium, Door, Grey

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Load Center Type Neutral Ready, Low Voltage
Number of Circuits 48 Number of Spaces 30
Voltage Rating 120/240 VAC Amperage Rating 200 A
Interrupt Rating 100 kA Phase 1
Mounting Type Plug-On Enclosure Type NEMA 1
Breaker Type Main Lug Wiring Configuration 3 Wire
Construction Aluminum Finish Gray
UPC 195125128286

Packages

1 - UNIT - 1